{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 22 mm | |
Square drive | 1 in | |
⌀ drive end | 48 mm | |
Length | 90 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 647300 22 | |
EAN / GTIN | 4018754010202 | |
Manufacturer number | 06050022 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1 inch 22 mm
on request
In stock
87 pieces in stock
£53.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
275 pieces in stock
£18.74
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 48 | 36 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1 | 3/4 |
Length | 90 | 78 |
Hexagon | 22 | 22 |
Type of product | Socket insert | Socket insert |