{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 65 mm | |
Square drive | 1 in | |
⌀ drive output end | 87 mm | |
Length | 105 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number |
647100 65
Copy |
|
EAN / GTIN |
4018754009961
Copy |
|
Manufacturer number |
06010065
Copy |
|
Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |