Half-moon ring spanner 13x15 mm

Article no.: 6470630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6470630
EAN / GTIN 4010886647066
Manufacturer number 6470630
L-Number L60160 3099

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Specialists in tight spaces
  • For working in extremely difficult to access areas

Feature:

  • 1000 V insulated: no
  • Design: With thin-walled rings
  • Head height 1 [mm]: 8,5 mm
  • Head height 2 [mm]: 8,5 mm
  • Head width 1 [mm]: 20,5 mm
  • Head width 2 [mm]: 23 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total length [mm]: 185 mm
  • Use/application: For working in extremely difficult to reach places
  • VDE certified: no
  • Width across flats [mm]: 13x15
  • Width across flats 1 [mm]: 13
  • Width across flats 2 [mm]: 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart