CBN resin-bonded for dry grinding 125 x 23 x 20 mm 5 / 5 - 4

Article no.: 646778
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 646778
EAN / GTIN 9003176467784
Manufacturer number 646778
L-Number L50140 2493

Description

Description:

With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels in the CBN grit size range B181 - B91. Compared to conventional aluminium oxide wheels, CBN wheels exhibit significantly less wear and higher dimensional accuracy.

Feature:

  • Form: 12C2F GRINDING DISC
  • Specification : 5 / 5 - 4
  • Dimension (D x T x H): 125 x 23 x 20 mm
  • Diameter: 125 mm
  • Thickness: 23 mm
  • Drill hole: 20 mm
  • Grain size: 91
  • Vs /max: 50 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Dry and wet grinding
  • Long tool lifetimes
  • Cool grinding

Application:

  • For machining all chip removing tools in the wood and metal industry as well as various shear blades made of steel and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart