Drain plug wrench

Article no.: 6464580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pliers Wrench

Identification numbers & Classifications

Article number 6464580
EAN / GTIN 4010886646458
Manufacturer number 6464580
L-Number L60160 4336

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • 5 square sizes: 8.7, 9.5, 10.5, 11.5, 13 mm
  • 4 tapered sizes: 6.8-8.7, 10.5-13, 15.2-18, 16.5-19 mm
  • One screwdriver blade: 5.5 x 18 mm
  • Screwdriver blade 5.5x18 mm

Feature:

  • 1000 V insulated: no
  • Material: 31CrV3
  • Output size slot: 5,5 x 18 mm
  • Output size square (conical):
    • 6,8 - 8,7 mm
    • 10,5 - 13 mm
    • 15,2 - 18 mm
    • 16,5 - 19 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 220 mm
  • Use/application: For oil sump and barrel caps with 9 common squares
  • VDE certified: no
  • Width across flats 1 [mm]: 8,7, 9,5, 10,5, 11,5, 13

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart