Bodywork lever

Article no.: 6463850
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pry bar

Identification numbers & Classifications

Article number 6463850
EAN / GTIN 4010886646380
Manufacturer number 6463850
L-Number L60160 4187

Description

Description:

  • Enamelled, with ground faces
  • Painted blue, worktops sanded

Feature:

  • 1000 V insulated: no
  • Design low spark: no
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: lacquered, working surfaces ground
  • Total length [inch]: 19
  • Total length [mm]: 500 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart