Planishing hand anvil

Article no.: 6463340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand anvil

Identification numbers & Classifications

Article number 6463340
EAN / GTIN 4010886646335
Manufacturer number 6463340
L-Number L60160 6119

Description

Description:

Enamelled, with ground faces

Feature:

  • 1000 V insulated: no
  • Dimension (L x W x H): 104x66x25
  • Magnet [mm]: no
  • Material: Tempered steel
  • REACH registration available: no
  • Surface: lacquered, working surfaces ground
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart