Planishing hand anvil

Article no.: 6461800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hand anvil

    Identification numbers & Classifications

    Article number 6461800
    EAN / GTIN 4010886646182
    Manufacturer number 6461800
    L-Number L60160 4717

    Description

    Description:

    Enamelled, with ground faces

    Feature:

    • 1000 V insulated: no
    • Dimension (L x W x H): 100x40x80x70x62
    • Magnet [mm]: no
    • Material: Tempered steel
    • REACH registration available: no
    • Surface: lacquered, working surfaces ground
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart