Smoothing hammer

Article no.: 6460750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 6460750
EAN / GTIN 4010886646076
Manufacturer number 6460750
L-Number L60160 5250
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Made from hardened and tempered steel to EN 10083
  • Enamelled blue, with ground faces
  • The K models have one milled cross-hatched face and one smooth square face
  • A charted round track and a smooth rectangular track

Feature:

  • 1000 V insulated: no
  • Design: One charted round track and one smooth rectangular track
  • Handle material: Hickory
  • Head length [mm]: 100 mm
  • Head Ø 1 [mm]: 40 mm
  • Head width 1 [mm]: 35,0 mm
  • Magnet [mm]: no
  • Material: Tempered steel
  • REACH registration available: no
  • Surface: lacquered, working surfaces ground
  • Total length [mm]: 300 mm
  • VDE certified: no
  • Web length/web width: 35 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart