Smoothing hammer

Article no.: 6460590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 6460590
EAN / GTIN 4010886646052
Manufacturer number 6460590
L-Number L60160 5091

Description

Description:

  • Made from hardened and tempered steel to EN 10083
  • Enamelled blue, with ground faces
  • The K models have one milled cross-hatched face and one smooth square face
  • A charted round track and a smooth rectangular track

Feature:

  • 1000 V insulated: no
  • Design: One charted round track and one smooth rectangular track
  • Handle material: Hickory
  • Head length [mm]: 105 mm
  • Head Ø 1 [mm]: 32 mm
  • Head width 1 [mm]: 25.0 mm
  • Magnet [mm]: no
  • Material: Tempered steel
  • REACH registration available: no
  • Surface: lacquered, working surfaces ground
  • Total length [mm]: 300 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart