Bodywork file

Article no.: 6460080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milled tooth file

Identification numbers & Classifications

Article number 6460080
EAN / GTIN 4010886646007
Manufacturer number 6460080
L-Number L60160 5266

Description

Description:

  • 269 K complete with 269 F 9
  • 269 L without milled file blade

Feature:

  • 1000 V insulated: no
  • Cut: 9
  • Design: complete with 269 F 9
  • REACH registration available: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart