Bodywork tool set

Article no.: 6457880
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 6457880
EAN / GTIN 4010886645789
Manufacturer number 6457880

Description

Description:

  • Workshop selection
  • Practical set composition

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Storage: Sheet steel case
  • Total height [mm]: 78 mm
  • Total length [mm]: 525 mm
  • Total width [mm]: 206 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart