Pipe wrench 14″

Article no.: 6453460
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6453460
EAN / GTIN 4010886645345
Manufacturer number 6453460

Description

Description:

  • Forged parts tempered
  • Teeth offset against direction of rotation and induction-hardened
  • Handle made from malleable cast iron, stove enamelled
  • GEDORE special hardened and tempered steel, ground

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 2.3/8
  • Clamping width [mm]: 60 mm
  • Hardening process [mm]: Induction hardened
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled, ground head
  • Total length [inch]: 14
  • Total length [mm]: 325 mm
  • Tube-Ø [inch]: 2
  • Tube-Ø [mm]: 60 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart