Pipe wrench 10″

Article no.: 6453110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6453110
EAN / GTIN 4010886645314
Manufacturer number 6453110
L-Number L60160 3176

Description

Description:

  • Forged parts tempered
  • Teeth offset against direction of rotation and induction-hardened
  • Handle made from malleable cast iron, stove enamelled
  • GEDORE special hardened and tempered steel, ground

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 1.7/8
  • Clamping width [mm]: 48 mm
  • Hardening process [mm]: Induction hardened
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled, ground head
  • Total length [inch]: 10
  • Total length [mm]: 245 mm
  • Tube-Ø [inch]: 1.1/2
  • Tube-Ø [mm]: 48 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart