Insert tool set ∙ 14 x 18 mm insert square, solid ∙ Outside hexagon profile, 1/2 inch (12.5 mm) square, solid ∙ 7-pieces ∙ 16 ∙ 17 ∙ 18 ∙ 19 ∙ 22 ∙ 24

Article no.: 6450D/7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6450D/7
EAN / GTIN 4000896231119
Manufacturer number 6450D/7
L-Number L60140 4933

Description

Description:

  • Made in Germany
  • Drive: Insert square 14 x 18 mm
  • Output: Outside hexagon profile, Square, solid 12.5 mm (1/2 inch)
  • Wrench size: ∙ 16 ∙ 17 ∙ 18 ∙ 19 ∙ 22 ∙ 24
  • Number of tools: 7

Supplied with:

Insert reversible ratchet 6404-1
Insert open-end wrench 6450D-16 ∙ 6450D-17 ∙ 6450D-18 ∙ 6450D-19 ∙ 6450D-22 ∙ 6450D-24

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart