TGMF 508 IC830 Utility Double-Ended Inserts for External and Internal Grooving and Turning

Article no.: 6450134
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6450134
    EAN / GTIN 7291075075977
    Manufacturer number 6450134
    L-Number L23940 1178

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 14.2 mm, Cutting Width (CW) 5 mm

    Feature:

    • Corner Radius (RE) 0.8 mm
    • Cutting Depth Maximum (CDX) 14.2 mm
    • Cutting Width (CW) 5 mm
    • Insert Length (INSL) 17.8 mm
    • Minimum Bore Diameter (DMIN) 20.5 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart