TGMF 304 IC20N Utility Double-Ended Inserts for External and Internal Grooving and Turning

Article no.: 6450001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6450001
EAN / GTIN 7291075075557
Manufacturer number 6450001
L-Number L23940 986

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 10.3 mm, Cutting Width (CW) 3 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Depth Maximum (CDX) 10.3 mm
  • Cutting Width (CW) 3 mm
  • Insert Length (INSL) 13.55 mm
  • Minimum Bore Diameter (DMIN) 20.5 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart