Flexible head wrench ∙ Outside 12-point profile ∙ Size 8 x 9 mm

Article no.: 645-8X9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 645-8X9
EAN / GTIN 4000896028290
Manufacturer number 645-8X9

Description

Description:

  • Flexible 12-point socket on both sides
  • Angular movement > 180°
  • Surface: chrome-plated, head polished
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 8 x 9 mm
  • Dimensions / length: 179.4 mm
  • Diameter d1 (output side): 12 mm
  • Diameter d2 (drive side): 13.5 mm
  • Net weight: 0.05 kg
  • For manual operation
  • For working in areas with restricted access and projecting edges

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart