{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
Square drive | 3/4 in | |
⌀ drive end | 36 mm | |
Length | 78 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 644805 14 | |
EAN / GTIN | 4045197674234 | |
Manufacturer number | 644805 14 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |