{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/8 in | |
Square drive | 3/4 in | |
⌀ drive output end | 32.2 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644702 7/8 | |
EAN / GTIN | 4062406312770 | |
Manufacturer number | 644702 7/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Hexagon socket deep, 3/4 inch imperial version 7/8 in
on request
In stock
419 pieces in stock
£15.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
526 pieces in stock
£5.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
466 pieces in stock
£6.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
509 pieces in stock
£6.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
364 pieces in stock
£3.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
344 pieces in stock
£7.72
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 32.2 | 30 | 29.9 | 30 | 29.9 | 32.2 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/8 | 1/2 | 3/8 | 1/2 | 3/4 |
Length | 90 | 31 | 41 | 31 | 41 | 50 |
Width across flats | 7/8 | 7/8 | 7/8 | 7/8 | 7/8 | 7/8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |