Elbow pipe wrench

Article no.: 6438150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6438150
EAN / GTIN 4010886643815
Manufacturer number 6438150
L-Number L60160 3246

Description

Description:

  • For working in confined spaces
  • Narrow head, multi-grip jaw pattern, angled 52°
  • GEDORE special chrome-vanadium steel
  • Drop forged
  • Tempered, teeth additionally hardened
  • Self-gripping by teeth offset against direction of rotation
  • Roller secured against loss
  • Stove enamelled blue

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 44 mm
  • Hardening process [mm]: Flame hardened
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled
  • Total length [mm]: 320 mm
  • Tube-Ø [inch]: yes
  • Tube-Ø [mm]: 44 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart