Pipe wrench

Article no.: 6437690
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6437690
EAN / GTIN 4010886643761
Manufacturer number 6437690
L-Number L60160 2055

Description

Description:

  • Especially sturdy type for heavy use
  • Head angled 85 °
  • GEDORE special chrome-vanadium steel
  • Drop forged
  • Tempered, teeth additionally hardened
  • Self-gripping by teeth offset against direction of rotation
  • Roller secured against loss
  • Stove enamelled blue

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 105 mm
  • Hardening process [mm]: Flame hardened
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled
  • Total height [mm]: 32 mm
  • Total length [mm]: 670 mm
  • Total width [mm]: 105 mm
  • Tube-Ø [inch]: 3
  • Tube-Ø [mm]: 105 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart