Version:
mounted
Description:
Modular system: Made of welded sectional steel, powder coated blue RAL 5007. Surface durably protected, resistant to impact and scratches, 4 tubular sleeves at corners. Boogie steered by crown gear, scissors-shaped shaft with safety handle with soft rubber grip and with an automatic damped retraction in resting position. Platform of anti-slipping, waterproof plywood. Wheels with pneumatic tyres, hubs with roller bearings. With automatic braking system effective on the front wheels according to the European Standard EN 1757-3. Boards 600 mm high, sides screwed on platform, Sides mountable and removable. Tubular steel frame with welded wire lattice 40 x 40 x 4 mm, powder coated blue RAL 5007.
Feature:
Total load capacity (kg): 750
Length of usable platform (mm): 1200
Width of usable platform (mm): 800
Height of loading platform (mm): 420
Total length (mm): 1550
Total width (mm): 850
Total height (mm): 1130
Tyres: Pneumatic
Wheel size (mm): 260 x 85
Note:
according to EN 1757-3