Cutt-off wheels 300x3,5x25,4 mm straight A30N PREMIUM steel

Article no.: 643371
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 643371
EAN / GTIN 9003176433710
Manufacturer number 643371
L-Number L50150 15

Description

Description:

The PREMIUM cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfect for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past.

Feature:

  • Form: 41F Straight wheel, reinf.
  • Specification : A30N-BFP STEEL
  • Dimension (D x T x H): 300 x 3,5 x 25,4 mm
  • Diameter: 300 mm
  • Thickness: 3.5 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece
  • The product offers maximum lifetime and cutting ability
  • Reduced working times

Application:

  • For machining different steel grades
  • For cutting workpieces with large cross-sections, solid material and profiles
  • Perfect for use for traverse and chop cuts on stationary cutting machines

Recommendation:

  • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart