Hexagon bit socket, long, 1/2 inch 8 mm

Article no.: 643313 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,746 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 8 mm
    Square drive 1/2 in
    Standard DIN 7422
    ⌀ drive end 22 mm
    Length 120 mm
    Drive profile Hexagon socket
    Material Chromium vanadium steel
    Surface chrome-plated
    with ball point no
    with retaining ring no
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643313 8
    EAN / GTIN 4062406235611
    Manufacturer number 643313 8

    Description

    Version:

    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

    Standard:

    DIN 7422

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart