Magazine handle screwdriver

Article no.: 6432700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 6432700
    EAN / GTIN 4010886643273
    Manufacturer number 6432700
    L-Number L60160 2294

    Description

    Description:

    • With 1/4″ recessed hexagon drive
    • Magnetic magazine handle with room for 7 bits
    • Cap with click-locking

    Feature:

    • 1000 V insulated: no
    • Blade length: 115 mm
    • Drive adaptor, hexagonal [metric]: 6,3
    • Drive socket, hexagonal [imperial]: 1/4″
    • REACH registration available: no
    • Total length [mm]: 220 mm
    • variable length [mm]: {50}
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart