{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
Square drive | 1/2 in | |
⌀ drive end | 23.7 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643230 14 | |
Manufacturer number | 643230 14 |