{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
⌀ drive end | 28 mm | |
Length | 61 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643229 17 | |
EAN / GTIN | 4062406062163 | |
Manufacturer number | 643229 17 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/2 inch, Hexagon: 17mm
on request
In stock
1,852 pieces in stock
£8.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,125 pieces in stock
£7.69
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 28 mm | 27 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in |
Length | 61 mm | 60 mm |
Type of product | Socket insert | Socket insert |