Blank-end insert ∙ 14 x 18 mm insert square, solid ∙ Length: 38 mm

Article no.: 6430D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6430D
EAN / GTIN 4000896027965
Manufacturer number 6430D
L-Number L60140 2353

Description

Description:

  • Spring, bolt and cover included in delivery
Caution: when welding-on tools, the release torque values may change. Observe effective lengths (see conversion table on page 303)
  • Made in Germany
  • Drive: Insert square 14 x 18 mm
  • Dimensions / length: 38 mm
  • Net weight: 0.09 kg
  • Head Thickness a: 11 mm
  • Head thickness (a1): 21.5 mm
  • Head Width b: 26 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart