{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M5 | |
Square drive | 1/2 in | |
⌀ drive end | 22 mm | |
Length | 60 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 642850 M5 | |
EAN / GTIN | 4045197562395 | |
Manufacturer number | 642850 M5 |
This article |
Recommendations |
|
---|---|---|
Screwdriver socket, tri-square short, 1/2 inch, for screws: M5
on request
In stock
555 pieces in stock
6.00 £
£1.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
339 pieces in stock
£6.49
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22 mm | 22 mm |
Drive profile | Tri-square screwdriver | Tri-square screwdriver |
Square drive | 1/2 in | 1/2 in |
for screws | M5 | M5 |
Length | 60 mm | 55 mm |
Type of product | Socket insert | Socket insert |