{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 1/2 in | |
Width across flats | 5/8 in | |
⌀ drive output end | 22.4 mm | |
Length | 83 mm | |
Drive profile | Bi-hex socket | |
Retention mechanism for spark plugs | Rubber retainer | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Type of product | Socket insert |
Article number | 642450 16 | |
EAN / GTIN | 4018754005741 | |
Manufacturer number | 03020216 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon spark plug socket, 1/2 inch 16 mm
on request
In stock
13 pieces in stock
£20.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
559 pieces in stock
£9.74
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 22.4 | 21.7 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 3/8 |
Retention mechanism for spark plugs | Rubber retainer | Rubber retainer |
Length | 83 | 60 |
Width across flats | 16 | 16 |
Type of product | Socket insert | Socket insert |