Insert adapter ∙ 9 x 12 mm insert square, solid ∙ 14 x 18 mm insert square, hollow ∙ Length: 50 mm

Article no.: 6423C
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Exchangeable tool: Einsteckwerkzeug
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Einsteckwerkzeug
Pitch S 34 mm
Plug-in shank 9×12 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6423C
EAN / GTIN 4000896027934
Manufacturer number 6423C
L-Number L60140 42

Description

Description:

  • Amplifier for square insert 9 x 12 → 14 x 18
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Insert square 9 x 12 mm
  • Output: Insert square 14 x 18 mm
  • Dimensions / length: 50 mm
  • Net weight: 0.12 kg
  • Inside micrometre of the adjusting tool l2: 34 mm
  • Head Thickness a: 22.9 mm
  • Head Width b: 30 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart