High speed pipe wrench

Article no.: 6419440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 6419440
EAN / GTIN 4010886641941
Manufacturer number 6419440
L-Number L60160 1280

Description

Description:

  • Forged components
  • Induction-rehardened serrated faces
  • Quick and easy setting with screw adjuster - single-hand adjustment
  • Gripping faces selfinhibiting
  • GEDORE blue powder-coated
  • Length 11″ (281 mm)

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 2.3/8
  • Clamping width [mm]: 61 mm
  • Hardening process [mm]: Induction hardened
  • Joint types [mm]: through joint
  • Non-sparking version: no
  • REACH registration available: no
  • Socket Ø [inch]: 1.3/4
  • Surface: GEDORE blue powder-coated
  • Total length [inch]: 11
  • Total length [mm]: 275 mm
  • Tube-Ø [inch]: 2
  • Tube-Ø [mm]: 61 mm
  • Use/application: Span on sleeves 1.3/4″
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart