Universal pliers 250 mm

Article no.: 6416340
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 6416340
EAN / GTIN 4010886641637
Manufacturer number 6416340
L-Number L60160 1845
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • span width 38 mm
  • Acc. to DIN ISO 8976 Form C
  • Long pliers jaws
  • With box joint and clamping protection
  • With 2-component protective handle covers
  • GEDORE special chrome-vanadium steel, chrome-plated
  • Hot-drop forged
  • GEDORE special chrome-vanadium steel
  • Induction-rehardened serrated faces
  • JC = chrome-plated, with 2-component handle covers

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 38 mm
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 7,5 mm
  • Head width 1 [mm]: 48,0 mm
  • Jaw length L3 [mm]: 39 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Number of setting positions: 15
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 20 mm
  • Total length [mm]: 260 mm
  • Total width [mm]: 58 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart