Universal pliers 250 mm

Article no.: 6416260
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 6416260
    EAN / GTIN 4010886641620
    Manufacturer number 6416260

    Description

    Description:

    • span width 38 mm
    • Acc. to DIN ISO 8976 Form C
    • Long pliers jaws
    • With box joint and clamping protection
    • Slim handle legs with forged corrugation
    • GEDORE chrome vanadium special steel
    • Hot-drop forged
    • GEDORE special chrome-vanadium steel
    • Induction-rehardened serrated faces
    • Design C = slim handle legs with forged ribbing

    Feature:

    • 1000 V insulated: no
    • Clamping width [mm]: 38 mm
    • Cutting capacity (max.): 2,0
    • Hardening process [mm]: Induction hardened
    • Head thickness T1 [mm]: 7,5 mm
    • Head width 1 [mm]: 48,0 mm
    • Jaw length L3 [mm]: 39 mm
    • Jaw shape: flat jaws
    • Joint types [mm]: through joint
    • Material: Chrome-vanadium steel
    • Non-sparking version: no
    • Number of setting positions: 15
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 18 mm
    • Total length [inch]: 10
    • Total length [mm]: 250 mm
    • Total width [mm]: 47 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart