PICCO RM050.35-20 IC909 Profiling Inserts with Coolant Channel Optimized for Machining Medical Parts

Article no.: 6412114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 6412114
    EAN / GTIN 7291075361872
    Manufacturer number 6412114
    L-Number L24030 170

    Description

    Description:

    Solid and Brazed Groove/Turn & Part Off, Connection Diameter Machine Side (DCONMS) 4 mm, Corner Radius (RE) 0.02 mm, Cutting Depth Maximum (CDX) 0.17 mm, Overall Length (OAL) 34 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 4 mm
    • Corner Radius (RE) 0.02 mm
    • Cutting Depth Maximum (CDX) 0.17 mm
    • Cutting Direction (HAND) Right Hand
    • Front End Width (a) 3.1 mm
    • Minimum Bore Diameter (DMIN) 3.5 mm
    • Overall Length (OAL) 34 mm
    • Overhang Minimum (OHN) 20 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart