Profile-section grip wrench

Article no.: 6410810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 6410810
EAN / GTIN 4010886641088
Manufacturer number 6410810
L-Number L60160 802

Description

Description:

  • Jaws made from forged and welded GEDORE special chrome-vanadium steel
  • Particularly great clamping depth
  • Nickel-plated
  • Release lever blue dip-insulated

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 16
  • Clamping width [mm]: 400 mm
  • Material: Head: cast steel and sheet steel, handles: sheet steel
  • Non-sparking version: no
  • Opening depth [inch]: 16
  • Opening depth [mm]: 400
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [inch]: 24
  • Total length [mm]: 600 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart