SCIR 22-MTR-0.4ISO IC1008 Precision Ground ISO Metric Full Profile Threading Inserts

Article no.: 6410078
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6410078
EAN / GTIN 7291075328424
Manufacturer number 6410078
L-Number L23940 428

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 1 mm, Insert Thickness (S) 7 mm

Feature:

  • Corner Radius (RE) 0.04 mm
  • Cutting Edge Length (L) 22 mm
  • Cutting Width (CW) 1 mm
  • Insert Thickness (S) 7 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.4 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart