• This product is only available for business customers.

SCIR 22-MTR-0.3ISO IC1008 Präzisionsgeschliffene, metrische Vollprofil-Schneideinsätze zur Bearbeitung von ISO-Gewinden

Article no.: 6410077
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6410077
    EAN / GTIN 7291075328417
    Manufacturer number 6410077
    L-Number L23940 417

    Description

    Beschreibung:

    Gewinde Einsätze, Schneidbreite (CW) 1 mm, Schneideinsatzdicke (S) 7 mm

    Merkmal:

    • Eckenradius (RE) 0.03 mm
    • Schneidkantenlänge (L) 22 mm
    • Schneidbreite (CW) 1 mm
    • Schneideinsatzdicke (S) 7 mm
    • Thread Form Type (THFT) M60
    • Gewindesteigung (TP) 0.3 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart