SCIR 22-ER00-07K10 IC1008 Back Turning Inserts for Short Chipping Materials

Article no.: 6410064
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 164.75 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6410064
Copy
EAN / GTIN 7291075316032
Copy
Manufacturer number 6410064
Copy
L-Number L23940 396
Copy

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 0.7 mm, Insert Thickness (S) 7 mm

Feature:

  • Clearance Angle Major (AN) 3 Degrees
  • Corner Radius (RE) 0 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Width (CW) 0.7 mm
  • Insert Length (INSL) 22 mm
  • Insert Rake Angle (GAN) 10 Degrees
  • Insert Thickness (S) 7 mm
  • Profile Distance EY (PDY) 0.2 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart