SCIR 22-BR08-10K15 IC1008 Back Turning Inserts

Article no.: 6410054
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6410054
    EAN / GTIN 7291075315950
    Manufacturer number 6410054
    L-Number L23940 1936

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 1 mm, Insert Thickness (S) 7 mm

    Feature:

    • Clearance Angle Major (AN) 12 Degrees
    • Corner Radius (RE) 0.08 mm
    • Cutting Depth Maximum (CDX) 5 mm
    • Cutting Width (CW) 1 mm
    • Insert Length (INSL) 22 mm
    • Insert Rake Angle (GAN) 15 Degrees
    • Insert Thickness (S) 7 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart