Thread file

Article no.: 6409640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thread file

Identification numbers & Classifications

Article number 6409640
EAN / GTIN 4010886640968
Manufacturer number 6409640
L-Number L60160 3611

Description

Description:

  • Chrome-vanadium steel, ISO-nickel-plated
  • Chrome-vanadium steel, ISO-nickel coated

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • suitable for: 0,80 1,00 1,25 1,50 1,75 2,00 2,50 3,00 mm
  • Total height [mm]: 10 mm
  • Total length [mm]: 230 mm
  • Total width [mm]: 10 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart