Machine workbench clamp

Article no.: 6408080
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number 6408080
Copy
EAN / GTIN 4010886640807
Copy
Manufacturer number 6408080
Copy
L-Number L60160 3028
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Suitable for tenon blocks threaded M8, M10 or M12
  • GEDORE special vanadium steel, nickel-plated
  • Release lever blue dip-insulated
  • Tenon block not included

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 4
  • Clamping width [mm]: 100 mm
  • Material: Vanadium steel
  • REACH registration available: no
  • suitable for: Sliding blocks with M8, M10, M12 thread
  • Total length [inch]: 11
  • Total length [mm]: 280 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart