Welder's grip wrench for tubes

Article no.: 6407510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 6407510
EAN / GTIN 4010886640753
Manufacturer number 6407510
L-Number L60160 1143

Description

Description:

  • Cast steel jaws
  • Nickel-plated
  • Release lever blue dip-insulated

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 3.1/2
  • Clamping width [mm]: 90 mm
  • Material: Head: cast steel, handles: sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [inch]: 11
  • Total length [mm]: 280 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart