GEDORE grip wrench

Article no.: 6406620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 6406620
EAN / GTIN 4010886640661
Manufacturer number 6406620
L-Number L60160 523

Description

Description:

  • Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding
  • GEDORE vanadium steel 31CrV3, nickel-plated
  • Jaw body in high-tensile sheet steel
  • Automatically welded upper jaw - absolutely firm connection with the sheet steel body
  • Well-conceived jaw design guarantees a three-point contact with all material cross-sections
  • Threaded bore welded at bottom
  • No widening under most extreme loading
  • Safe release
  • Release lever under constant pressure of special spring

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: yes
  • Clamping width [mm]: 25 mm
  • Material: Head: steel, handles: sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total height [mm]: 15 mm
  • Total length [inch]: 7″
  • Total length [mm]: 185 mm
  • Total width [mm]: 50 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart