Insert reversible ratchet ∙ 14 x 18 mm insert square, solid ∙ 3/4 inch (20 mm) square, solid ∙ Length: 101 mm

Article no.: 6406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pitch S 44 mm
Plug-in shank 14×18 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6406
EAN / GTIN 4000896027576
Manufacturer number 6406
L-Number L60140 754

Description

Description:

  • Fine tooth, 72 teeth ∙ Operating angle 5°
  • Drop forged
  • Surface: chrome-plated
  • DIN 3120, ISO 1174-1
  • Made in Germany
  • Drive: Insert square 14 x 18 mm
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 101 mm
  • Net weight: 0.86 kg
  • Number of teeth: 72 (Opening angle 5°)
  • Inside micrometre of the adjusting tool l2: 44 mm
  • Head Thickness a: 24 mm
  • Head thickness (a1): 35.6 mm
  • Head Width b: 64 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart