ING3031R (0.79) IC808 Precision Double-Ended Flat Top Grooving Inserts

Article no.: 6405498
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NOTCH-GRIP

Identification numbers & Classifications

Article number 6405498
EAN / GTIN 7291075324693
Manufacturer number 6405498
L-Number L24000 117

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.09 mm, Cutting Depth Maximum (CDX) 1.27 mm, Cutting Width (CW) 0.79 mm, Insert Length (INSL) 22.6 mm, Insert Thickness (S) 8.65 mm, Overall Length (OAL) 22.86 mm

Feature:

  • Corner Radius (RE) 0.09 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.031 mm
  • Cutting Depth Maximum (CDX) 1.27 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 0.79 mm
  • Insert Length (INSL) 22.6 mm
  • Insert Rake Angle (GAN) 0 Degrees
  • Insert Thickness (S) 8.65 mm
  • Max. Grooving Feed (fg(max)) 0.04 mm/rev
  • Min. Grooving Feed (fg(min)) 0.02 mm/rev
  • Overall Length (OAL) 22.86 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart