INR3062L (3.18) IC808 Precision Double-Ended Flat Top Round Grooving Inserts

Article no.: 6405475
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NOTCH-GRIP

Identification numbers & Classifications

Article number 6405475
EAN / GTIN 7291075325102
Manufacturer number 6405475
L-Number L24000 104

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 3.81 mm, Cutting Width (CW) 3.18 mm, Insert Thickness (S) 8.65 mm

Feature:

  • Corner Radius (RE) 1.59 mm
  • Cutting Depth Maximum (CDX) 3.81 mm
  • Cutting Width (CW) 3.18 mm
  • Insert Length (INSL) 22.6 mm
  • Insert Rake Angle (GAN) 0 Degrees
  • Insert Thickness (S) 8.65 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart