SCIL 22-MTL010 IC1008 Threading Inserts with a 60° Partial Profile

Article no.: 6405440
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6405440
    EAN / GTIN 7291075326918
    Manufacturer number 6405440
    L-Number L23940 208

    Description

    Description:

    Plaquettes de filetage mono pointe, Épaisseur plaquette (S) 7 mm

    Caractéristique(s):

    • Rayon (RE) 0.1 mm
    • Longueur arête de coupe (L) 22 mm
    • Épaisseur plaquette (S) 7 mm
    • Thread Form Type (THFT) VP60
    • Pas Maximum filetage (TPX) 1.7 mm
    • Pas minimum filetage (TPN) 0.9 mm
    • Nombre Maximum filets au pouce (TPIX) 28 Threads/″
    • Nombre minimum filets au pouce (TPIN) 15 Threads/″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart