SCIR 22-AR10-25K8 IC1008 Turning Inserts with a Front Relief Angle

Article no.: 6405421
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 164.75 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6405421
Copy
EAN / GTIN 7291075316186
Copy
Manufacturer number 6405421
Copy
L-Number L23940 317
Copy

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Depth Maximum (CDX) 3.8 mm, Insert Length (INSL) 22 mm, Insert Thickness (S) 7 mm, Overall Length (OAL) 22 mm

Feature:

  • Corner Radius (RE) 0.1 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Depth Maximum (CDX) 3.8 mm
  • Cutting Direction (HAND) Right Hand
  • Insert Length (INSL) 22 mm
  • Insert Rake Angle (GAN) 8 Degrees
  • Insert Thickness (S) 7 mm
  • Overall Length (OAL) 22 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart